Motion
66252836394

NORTON ABRASIVES
66252836394

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 6 in, Maximum RPM: 4140 rpm
MI ITEM #04812683
MFR #66252836394
Price$66.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252836394

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 6 in, Maximum RPM: 4140 rpm
MI ITEM #04812683
MFR #66252836394

Mfr description
66252836394 6X1/2X1/2 60 GRIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.39/each

Specifications

Dimensions

  • Arbor Hole Size
    1/2 in
  • Arbor Size
    1/2 in
  • Center Hole Diameter
    1/2 in
  • Disc Diameter
    6 in
  • Face Rim Width
    1 in
  • Hole Size
    1/2 in
  • Overall Diameter
    6 in
  • Overall Thickness
    1/2 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing
  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    4140 rpm
  • Package Quantity
    1
  • Tool Comp
    Toolroom
  • UPC_NO
    66252836394
  • Wheel Hardness
    K
  • Wheel Type
    Type 01

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)