Motion
980420
Solo Ultra Disposable Gloves - 2X-Large Size, Nitrile, Textured Surface, 8.0 mil Thick, Blue Color
MI ITEM #04812687
MFR #980420
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solo Ultra Disposable Gloves - 2X-Large Size, Nitrile, Textured Surface, 8.0 mil Thick, Blue Color
MI ITEM #04812687
MFR #980420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
980-XXL 8 MIL SOLO ULTRA NITRILE GLOVES

Specifications

  • Glove Size
    2X-Large
  • Material
    Nitrile
  • Surface Finish
    Textured
  • Product Line
    "Solo Ultra"
  • Thickness
    8.0 mil
  • Color
    Blue
  • Length
  • Application
    Industrial, General Purpose
  • Cuff Type
    Beaded
  • Grip Pattern
    Pebbled
  • Hand Type
    Ambidextrous
  • Standards Met
    Cat III CE 0334, EN 374

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought