Motion
29232

NTN
29232

Spherical Roller Thrust Bearing - 160 mm Bore, 225 mm OD, 39 mm Width
MI ITEM #04812793
MFR #29232
Price$7,152.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
29232

Spherical Roller Thrust Bearing - 160 mm Bore, 225 mm OD, 39 mm Width
MI ITEM #04812793
MFR #29232

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,152.52/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    39 mm
  • Weight
    10.759 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Round
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359290431
  • Max Rpm
    1700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    81000 lbf
  • Separable Type
    Separable Bearing
  • Series
    292
  • UPC_NO
    4547359290431

Overview

Mfr description
29232 SPHERICAL THRUST BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought