Overview
Mfr description
MQMLB20TNH-30D
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Stroke30 mm
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Rod Size / ThreadM8x1.25 Male ISO
- Port Size1/8 NPT
- Cushion TypeRubber Bumper
- Special ApplicationsLow Friction Applications
- Proof Pressure+1.05 MPa
- Operating Pressure Range+0.01 to +0.7 MPa
- Push Force At 100 Psi219.9 N
- Pull Force At 100 Psi184.7 N
- Operating Temperature Range-10 to +80 °C
- Overall Length181 mm
- Overall Width31.5 mm
- Overall Height29 mm
- Cylinder SeriesMQ
- Manufacturer Catalog
- Maximum Operating Pressure+0.7 Mpa2
- Minimum Operating Pressure+0.01 MPa
- Port GenderFemale
- Port Thread StandardNPT
- Rod GenderMale
- Mounting TypeBasic
- Rod SizeM8x1.25
- Rod Thread StandardISO
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data