Motion
7000207
Countersunk Head Screw, Tool Style Code: SR 14-505, Torx SIze: T7, Thread SIze: #4-40
MI ITEM #04813061
MFR #7000207
List Price$5.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersunk Head Screw, Tool Style Code: SR 14-505, Torx SIze: T7, Thread SIze: #4-40
MI ITEM #04813061
MFR #7000207

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.13/each for your price

Overview

Mfr description
7000207 SR14-505 INSERT SCREW

Specifications

  • Tool Style Code
    SR 14-505
  • Screw Type
    Countersunk Head Screw
  • Hardware Comp
    Insert
  • Torx Size
    T7
  • Thread Size
    #4-40
  • Screw Length
    6.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought