Motion
3800082
Indexable Threading Toolholder, Internal Threading Bar: Internal Threading Bar, Toolholder Style: SIR
MI ITEM #04813063
MFR #3800082
List Price$810.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Threading Toolholder, Internal Threading Bar: Internal Threading Bar, Toolholder Style: SIR
MI ITEM #04813063
MFR #3800082

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$810.63/each for your price

Overview

Mfr description
3800082 SIR 1500 T16

Specifications

  • Internal Threading Bar
    Internal Threading Bar
  • Cutting Direction
    Right Hand Cut
  • Toolholder Style
    SIR
  • Shank Height Diameter
    1-1/2 in
  • Overall Length
    12 in
  • Coolant Delivery
    Internal
  • Min Bore Diameter
    1.65 in
  • Center To Cutting Edge
    9/10 in
  • Back Of Bar To Cutting Edge
    1-1/2 in
  • Full Toolholder Code
    SIR 1500 T16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text