Motion
10076730
Portable Single-Gas Detector - Ammonia, Lithium Battery
MI ITEM #04813106
MFR #10076730
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Single-Gas Detector - Ammonia, Lithium Battery
MI ITEM #04813106
MFR #10076730

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10076730 GAS SENSOR

Specifications

  • Type
    Single-Gas Detector
  • Gas Monitored
    Ammonia
  • Measurement Range
    Ammonia - 0 to 100 ppm
  • Alarm Type
    Audible, Vibration, Visual
  • Display Type
    LCD
  • Alarm Decibel Rating
    95 dB
  • Overall Height
    3.4 in
  • Overall Width
    2 in
  • Overall Depth
    1 in
  • Battery Type
    Lithium
  • Operating Temperature Range
    -20 to 50 °C
  • Standards Met
    ATEX II 2G, Class I, Class II, Div. 1, Group G, Groups ABCD
  • Alarm Level
    Ammonia - 25 ppm, Ammonia - 35 ppm, Ammonia - 50 ppm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text