Motion
7001-08-16
Straight Adapter - 1/2 in Male JIC 37° Flare x 16 mm Male Metric
MI ITEM #04813143
MFR #7001-08-16
Price$13.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/2 in Male JIC 37° Flare x 16 mm Male Metric
MI ITEM #04813143
MFR #7001-08-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.65/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    16 mm
  • Hex Body
    22.0
  • Overall Length
    36.0
  • Thread Depth
    8.0
  • Thread Size 2
    M16X1.5

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    JIC 37° Flare to Metric, Metric to JIC 37° Flare
  • Description Keyword
    1/2 in Male JIC 37° Flare x 16 mm Male Metric
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male Metric
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7001_ORR
  • Shape
    STRAIGHT

Overview

Mfr description
7001-08-16 FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text