Motion
810763
Torque Wrench - Micrometer, 8.3 to 50 ft-lbs, ±4 % Accuracy
MI ITEM #04813147
MFR #810763
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Micrometer, 8.3 to 50 ft-lbs, ±4 % Accuracy
MI ITEM #04813147
MFR #810763

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    12.75 in

Details

  • Accuracy
    ±4 %
  • Ratcheting Head
    Ratchet
  • Scale Graduations
    5 in
  • Scale Measurement
    Both
  • Torque Range (ft-lbs)
    8.3 to 50 ft-lbs
  • Torque Range (in-lbs)
    99.6 to 600 in-lbs
  • Torque Range (N-m)
    11.3 to 68 N-m
  • Traceability Certification Included
    ASME B107.300-2010, ISO 6789, ISO/IEC 17025
  • Wrench Type
    Micrometer

Overview

Mfr description
810763 CCM 600I TORQUE WRENCH 100-6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought