Motion
16028C3

NTN
16028C3

Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 22 mm Width, Open, Without Snap Ring
MI ITEM #04813159
MFR #16028C3
List Price$1,111.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
16028C3

Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 22 mm Width, Open, Without Snap Ring
MI ITEM #04813159
MFR #16028C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,111.99/each for your price

Overview

Mfr description
16028C3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.8661 in, 22.000 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Max Rpm
    3000 rpm
  • Series
    600
  • Radial Dynamic Load Capacity
    20450 lbf
  • Radial Static Load Capacity
    19100 lbf
  • Manufacturer Catalog Number
    16028C3
  • Manufacturer Upc Number
    4547359258684
  • UPC_NO
    4547359258684
  • Weight
    5.4 lbs
  • Description
    16028C3 BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing is 140 mm bore, open, 210 mm outside diameter, and 22 mm overall width for general industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text