Specifications
Dimensions
- Length3 in
- Width3/4 in
Details
- AdhesivenessAdhesive
- Body Part ApplicationAny Body Part
- Package Quantity100
- UPC_NO669635010954
- Water ResistanceNon-Water Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)