Motion
MSFP-10

ENERPAC
MSFP-10

MSFP Series 5 Ton Hydraulic Cylinder and Hand Pump Set with 22 Cylinder Attachments - 6.130 in Stroke, 9.750 in Retracted Height
MI ITEM #04813174
MFR #MSFP-10
Price$6,890.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
MSFP-10

MSFP Series 5 Ton Hydraulic Cylinder and Hand Pump Set with 22 Cylinder Attachments - 6.130 in Stroke, 9.750 in Retracted Height
MI ITEM #04813174
MFR #MSFP-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,890.70/each

Specifications

Dimensions

  • Retracted Height
    9.750 in
  • Stroke
    6.130 in
  • Weight
    105 lbs

Details

  • Cylinder Capacity
    10 ton
  • Cylinder Part Number
    RC106
  • Cylinder Style
    RC Series
  • Cylinder Type
    Single-Acting / Spring Return
  • Hose Part Number
    HC7206
  • Manufacturer Product Page
  • Max Pressure
    5000 psi
  • Pump Part Number
    P392
  • Pump Speed
    Two-Speed
  • Set Type
    Cylinder & Pump Set with Storage Box

Overview

Mfr description
MSFP-10 HYD MAINTENANCE STARTER SET
  • Complete assortment of accessories matched to hydraulic-powered tools
  • Quickly configure a unique tool to meet your most difficult jobs
  • Built around the Enerpac lightweight hand pump, hose and cylinder, these sets enable you to push, pull, lift, press, straighten, spread and clamp
  • Sets include a pump, hose, cylinder and gauge
  • Lock-on or threaded connectors
  • When cylinders are used with maintenance set attachments or components, the maximum system pressure must be limited to half the rated pressure (5,000 psi)
  • If no attachments are being used, capacity is double these values
  • Maximum operating pressure is then 10,000 psi
  • Only use attachments provided with set
  • Non-Enerpac attachments and longer extension tubes will reduce column strength, potentially creating unsafe conditions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought