Motion
5530416
Screw Machine Length Drill Bit - 13 mm, Carbide Material, 60 mm Flute, 140 ° Point Angle, 107 mm Overall Length
MI ITEM #04813220
MFR #5530416
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 13 mm, Carbide Material, 60 mm Flute, 140 ° Point Angle, 107 mm Overall Length
MI ITEM #04813220
MFR #5530416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5530416 SCD 130-043-140 AP3 908

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    13 mm
  • Flute Length
    60 mm
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Sheeters Drill
    Sheeters (Single End)
  • Point Angle
    140 °
  • Parabolic Flutes
    No
  • Overall Length
    107 mm
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text