Motion
1207MAX-D3

INGERSOLL-RAND
1207MAX-D3

Air Ratchet - 1207MAX Series Premium Ratchet Wrench, Yes, 3/8 in Drive Size, 1/4 in Inlet, 65 ft-lbs Torque, 220 rpm Max Speed
MI ITEM #04813243
MFR #1207MAX-D3
List Price$573.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
1207MAX-D3

Air Ratchet - 1207MAX Series Premium Ratchet Wrench, Yes, 3/8 in Drive Size, 1/4 in Inlet, 65 ft-lbs Torque, 220 rpm Max Speed
MI ITEM #04813243
MFR #1207MAX-D3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$573.72/each for your price

Overview

Mfr description
1207MAX-D3 3/8IN AIR RATCHET WRENCH
  • Patent-pending forward/reverse collar provides unrestricted access to easily change the direction of the tool, which is critical in tight spaces where traditional tools get jammed.
  • Nickel-plated housing provides enhanced corrosion resistance.
  • 65 ft-lbs. of maximum torque ensures enough power for tough applications
  • Innovative variable-speed power regulator and adjustable exhaust offers unprecedented control.

Specifications

  • Drive Size
    3/8 in
  • Inlet size
    1/4 in
  • Torque
    65 ft-lbs
  • Maximum Speed
    220 rpm
  • Air Consumption
    4 cfm
  • Air Pressure
    90 psi
  • Reversible
    Yes
  • Exhaust Type
    Side - Adjustable
  • Handle Type
    Inline
  • Housing Material
    Aluminum core with composite sleeve
  • Maximum Bolt Capacity
    7/16 in
  • Minimum Hose Size
    3/8 in
  • Overall Length
    10.85 in
  • Series
    1207MAX Series Premium Ratchet Wrench
  • Product Types
    Air Ratchet Wrench
  • Tool Weight
    3.14 lb
  • UPC_NO
    663023077604
  • Overall Height
    1.91 in
  • Air Inlet
    1/4 NPT
  • Overall Width
    1.89 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text