Motion
TSN 222 L

SKF
TSN 222 L

Bearing Seal - Four Lip, Thermoplastic Elastomer Material, 110 mm Bore
MI ITEM #04813271
MFR #TSN 222 L
Your Price$486.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 222 L

Bearing Seal - Four Lip, Thermoplastic Elastomer Material, 110 mm Bore
MI ITEM #04813271
MFR #TSN 222 L

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$486.46/each(List $520.96)

Overview

Mfr description
TSN 222 L SEAL FOR SPLIT HSG
  • Good protection from contamination
  • Keep the lubricant in the housing
  • Part of three barrier solution
  • If not in stock alternatives can be produced by SKF SEAL JET systems

Specifications

  • Seal Type
    Four Lip
  • Seal Material
    Thermoplastic Elastomer
  • Width
    16 mm
  • Compatible Bearing Type
    Spherical Roller
  • UPC_NO
    7316574515868
  • Bore Diameter
    125 mm
  • Weight
    0.17 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text