Motion
1012100
Hand Tap - 102 Series, High Speed Steel Material, Bright Finish, 3 Flutes, #4 – 40 Thread Size, UNC, Right Hand Direction
MI ITEM #04813288
MFR #1012100
List Price$16.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 102 Series, High Speed Steel Material, Bright Finish, 3 Flutes, #4 – 40 Thread Size, UNC, Right Hand Direction
MI ITEM #04813288
MFR #1012100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.88/each for your price

Overview

Mfr description
1012100 TAP 4-40 TAPER 3FL H2 HSS

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Taper
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    #4 – 40
  • Thread Length
  • Extended Neck
    No
  • Thread Direction
    Right Hand
  • Tapping Depth
    9/16 in
  • Coolant Delivery
    External
  • Thread Standard
    UNC
  • Overall Length
    1-7/8 in
  • Shank Diameter
    0.141 in
  • Series
    102

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text