Motion
1025100
Hand Tap - 102 Series, High Speed Steel Material, Bright Finish, 4 Flutes, #10 – 32 Thread Size, UNF, Right Hand Direction
Mi Item #04813300
MFR #1025100
Price$13.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 102 Series, High Speed Steel Material, Bright Finish, 4 Flutes, #10 – 32 Thread Size, UNF, Right Hand Direction
Mi Item #04813300
MFR #1025100

Mfr description
1025100 TAP 10-32 TAPER 4FL H3 HSS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.60/each

Specifications

Dimensions

  • Overall Length
    2-3/8 in
  • Shank Diameter
    0.194 in
  • Tapping Depth
    7/8 in
  • Thread Length  
    7/8 in
  • Thread Size
    #10 – 32

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    102
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)