Motion
1120200
Hand Tap - 101 Series, High Speed Steel Material, Bright Finish, 4 Flutes, 1/4 – 20 Thread Size, UNC, Right Hand Direction
MI ITEM #04813310
MFR #1120200
List Price$12.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 101 Series, High Speed Steel Material, Bright Finish, 4 Flutes, 1/4 – 20 Thread Size, UNC, Right Hand Direction
MI ITEM #04813310
MFR #1120200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.55/each for your price

Overview

Mfr description
1120200 TAP 1/4-20 BTM 4FL H3 HSS

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    1/4 – 20
  • Thread Length
  • Extended Neck
    No
  • Thread Direction
    Right Hand
  • Tapping Depth
    1 in
  • Coolant Delivery
    External
  • Thread Standard
    UNC
  • Overall Length
    2-1/2 in
  • Shank Diameter
    0.255 in
  • Series
    101

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought