Motion
1122600
Hand Tap - 101 Series, High Speed Steel Material, Bright Finish, 4 Flutes, 1/2 – 13 Thread Size, UNC, Right Hand Direction
Mi Item #04813323
MFR #1122600
Price$31.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 101 Series, High Speed Steel Material, Bright Finish, 4 Flutes, 1/2 – 13 Thread Size, UNC, Right Hand Direction
Mi Item #04813323
MFR #1122600

Mfr description
1122600 TAP 1/2-13 BTM 4FL H3 HSS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.53/each

Specifications

Dimensions

  • Overall Length
    3-3/8 in
  • Shank Diameter
    0.367 in
  • Tapping Depth
    1-21/32 in
  • Thread Length  
    1-21/32 in
  • Thread Size
    1/2-13

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    101
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)