Motion
1310400
Pipe Tap - 108 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, 3/8 – 18 Thread Size, NPT
Mi Item #04813375
MFR #1310400
Price$94.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 108 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, 3/8 – 18 Thread Size, NPT
Mi Item #04813375
MFR #1310400

Mfr description
1310400 TAP 3/8-18NPT 4FL HSS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.58/each

Specifications

Dimensions

  • Overall Length
    2-9/16 in
  • Shank Diameter
    0.7 in
  • Thread Length
    1-1/16 in
  • Thread Size
    3/8 – 18

Details

  • Coolant Delivery
    External
  • Extended Shank
    No
  • Finish Coating
    Bright
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Series
    108
  • Tap Type
    Straight Flute
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)