Motion
1970800
Hand Tap - 141 Series, High Speed Steel Material, Bright Finish, 4 Flutes, M5 x 0.8 Thread Size, Metric, Right Hand Direction
Mi Item #04813424
MFR #1970800
Price$16.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 141 Series, High Speed Steel Material, Bright Finish, 4 Flutes, M5 x 0.8 Thread Size, Metric, Right Hand Direction
Mi Item #04813424
MFR #1970800

Mfr description
1970800 TAP M5X0.8 BTM 4FL D4 HSS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.85/each

Specifications

Dimensions

  • Overall Length
    2-3/8 in
  • Shank Diameter
    0.194 in
  • Tapping Depth
    7/8 in
  • Thread Length  
    7/8 in
  • Thread Size
    M5 x 0.8

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    141
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D4
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)