Motion
1980100
Spiral Point Tap - 142 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, M3 x 0.5 Thread Size, Metric Coarse
MI ITEM #04813438
MFR #1980100
List Price$23.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 142 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, M3 x 0.5 Thread Size, Metric Coarse
MI ITEM #04813438
MFR #1980100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.73/each for your price

Overview

Mfr description
1980100 TAP M3X0.5 SP PT PLUG 2FL

Specifications

  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Extended Neck
  • Tapping Depth
    0.935 in
  • Overall Length
    1-15/16 in
  • Thread Standard
    Metric Coarse
  • Series
    142
  • Shank Diameter
    0.141 in
  • Thread Direction
    Right Hand
  • Thread Size
    M3 x 0.5
  • Tap Style
    Spiral Point Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text