Motion
1980400
Spiral Point Tap - 142 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, M4 x 0.7 Thread Size, Metric Coarse
MI ITEM #04813439
MFR #1980400
Price$20.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 142 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, M4 x 0.7 Thread Size, Metric Coarse
MI ITEM #04813439
MFR #1980400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.43/each

Specifications

Dimensions

  • Overall Length
    2-1/8 in
  • Shank Diameter
    0.168 in
  • Tapping Depth
    1.13 in
  • Thread Length  
    3/4 in
  • Thread Size
    M4 x 0.7

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    142
  • Tap Style
    Spiral Point Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D4
  • Thread Standard
    Metric Coarse

Overview

Mfr description
1980400 TAP M4X0.7 SP PT PLUG 2FL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought