Motion
1981900
Spiral Point Tap - 142 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, M12 x 1.75 Thread Size, Metric Coarse
MI ITEM #04813443
MFR #1981900
List Price$47.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 142 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, M12 x 1.75 Thread Size, Metric Coarse
MI ITEM #04813443
MFR #1981900

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$47.88/each for your price

Overview

Mfr description
1981900 TAP M12X1.75 SP PT PLUG 3FL

Specifications

  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Extended Neck
  • Tapping Depth
    2.09 in
  • Overall Length
    3-3/8 in
  • Thread Standard
    Metric Coarse
  • Series
    142
  • Shank Diameter
    0.367 in
  • Thread Direction
    Right Hand
  • Thread Size
    M12 x 1.75
  • Tap Style
    Spiral Point Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought