Motion
402-3750-BN

OSG USA INC
402-3750-BN

Ball End Mill - 402BN Series, Carbide Material, 3/8 in Mill Dia., 1 in Cutting Length, 3/8 in Shank Dia., 2-1/2 in Overall Length
MI ITEM #04813572
MFR #402-3750-BN
Price$68.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OSG USA INC
402-3750-BN

Ball End Mill - 402BN Series, Carbide Material, 3/8 in Mill Dia., 1 in Cutting Length, 3/8 in Shank Dia., 2-1/2 in Overall Length
MI ITEM #04813572
MFR #402-3750-BN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$68.88/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1 in
  • Length Type
    Regular
  • Mill Diameter  
    3/8 in
  • Overall Length
    2-1/2 in
  • Shank Diameter  
    3/8 in

Details

  • Center Cutting
    Center Cutting
  • Cutting Direction
    Right Hand
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    2
  • Series
    402BN
  • Shank Type
    Plain Round
  • Single Or Double End  
    Single
  • Straight Or Spiral Flute
    Spiral

Overview

Mfr description
402-3750-BN E/M 3/8 2FL SE BALL CARBIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought