Motion
447-187511

OSG USA INC
447-187511

Square End Mill - 447 Series, Carbide Material, Bright Finish/Coating, Single End, 3/16 in Mill Diameter, 4 Flutes, 5/8 in Length of Cut
MI ITEM #04813660
MFR #447-187511
Price$41.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OSG USA INC
447-187511

Square End Mill - 447 Series, Carbide Material, Bright Finish/Coating, Single End, 3/16 in Mill Diameter, 4 Flutes, 5/8 in Length of Cut
MI ITEM #04813660
MFR #447-187511

Mfr description
447-187511 E/M 3/16 4FL C/C CARB
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.95/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    5/8 in
  • Length Type
    Regular
  • Mill Diameter  
    3/16 in
  • Overall Length
    2 in
  • Shank Diameter  
    3/16 in

Details

  • Center Cutting
    Center Cutting
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Keyway Mill
    No
  • Material Grade
    Micrograin
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    447
  • Shank Type
    Plain Round
  • Single Or Double End  
    Single
  • Spiral Cut
    Left Hand Spiral/Right Hand Cut
  • Spiral Direction
    Left Hand Spiral
  • Straight Or Spiral Flute  
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)