Motion
SDL800
Vibration Meter/Datalogger - Analyzes Vibration, Velocity & Acceleration
Mi Item #04813936
MFR #SDL800
Price$1,400.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vibration Meter/Datalogger - Analyzes Vibration, Velocity & Acceleration
Mi Item #04813936
MFR #SDL800

Mfr description
SDL800 VIBRATION METER/DATALOGGER
  • Remote vibration sensor with magnetic adapter on 47.2"(1.2m) cable
  • Wide frequency range of 10 Hz to 1 kHz
  • Basic accuracy of ±(5% + 2 digits); Meets ISO2954
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,400.00/each

Specifications

Details

  • Additional Details
    Min, Max Storage and Recall
  • Application
    Bearings, Motors, Pumps, Rotating Machinery
  • Description Keyword
    Analyzes Vibration, Velocity & Acceleration
  • Includes
    6 x AA Batteries, Hard Carrying Case, Magnetic Mount, Remote Sensor, SD Card
  • Manufacturer Upc Number
    793950438015
  • Measurements Monitored
    Acceleration, Displacement, Velocity, Vibration
  • UPC_NO
    793950438015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)