Motion
H3148X-HG
Adapter Sleeve - 220 mm Bore Dia., 172 mm Overall Length, Tr240x4 Thread Size
MI ITEM #04813953
MFR #H3148X-HG
List Price$6,232.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 220 mm Bore Dia., 172 mm Overall Length, Tr240x4 Thread Size
MI ITEM #04813953
MFR #H3148X-HG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,232.33/each for your price

Overview

Mfr description
H3148X-HG ADAPTER

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    220 mm
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    HM48T
  • Lock Washer Number
    MB48
  • Series
    H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801217200
  • UPC_NO
    4012801217200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text