Overview
Mfr description
INS-UN2-315-MOD (077742)
Specifications
- Type Of BearingSpherical Roller
- Locking DeviceSet Screw
- Manufacturer Catalog Number077742
- Grease TypeNone
- Shaft AttachmentSetscrew
- Bore Diameter
- Product TypeRoller Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data