Motion
DFense Blok Quick Patch 1lb

ITW DEVCON
DFense Blok Quick Patch 1lb

Devcon Adhesive - Ceramic, Plastic Compatible, 1 lb Package, 6 hr Cure Time, Gray color
Mi Item #04813966
MFR #DFense Blok Quick Patch 1lb
Price$197.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
DFense Blok Quick Patch 1lb

Devcon Adhesive - Ceramic, Plastic Compatible, 1 lb Package, 6 hr Cure Time, Gray color
Mi Item #04813966
MFR #DFense Blok Quick Patch 1lb

Mfr description
11320 DFENSE BLOK QICK PATCH- 1 LB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$197.70/each

Specifications

Dimensions

  • Container Size
    1 lb.
  • Package Size
    1 lb
  • Shear Strength
    2495 psi

Details

  • Adhesive Material
    Epoxy Adhesive
  • Application
    Manual
  • Color
    Gray
  • Cure Time
    6 hr
  • Epoxy Color
    Gray
  • Filler Material
    Alumina
  • Flammability
    Flammable
  • Full Cure
    6 hr.
  • Material Comp
    Ceramic, Plastic
  • Mix Ratio
    1:1
  • Product Form
    Solid
  • Series
    11320
  • UPC_NO
    078143113208
  • Work Time
    4 min.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)