Motion
11330
Epoxy Coating - 30 lb, Pail, Gray Color, Cure Time: 7 @ +75 °F days
Mi Item #04813967
MFR #11330
Price$1,688.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Coating - 30 lb, Pail, Gray Color, Cure Time: 7 @ +75 °F days
Mi Item #04813967
MFR #11330

Mfr description
11330 DFENSE BLOK - 30 LB
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$1,688.23/each

Specifications

Dimensions

  • Container Size
    30 lb.
  • Package Size
    30 lb
  • Shear Strength
    7150 psi

Details

  • Adhesive Material
    Epoxy Adhesive
  • Application
    Ash Handling Systems, Bins, Breakers, Bunkers, Chippers, Chutes, Conveyor Screws, Crushers, Digester Tables, Exhausters, Hoppers, Housing Fans, Launderers, Pipe Elbows, Screens, Scrubbers, Separators
  • Color
    Gray
  • Cure Time
    7 days
  • Epoxy Color
    Gray
  • Full Cure
    16 hr.
  • Material Comp
    Fiberglass, Metal
  • Mix Ratio
    2:1
  • Operating Temperature Range
    +55 to +90 °F
  • Package Type
    Pail
  • Series
    11330
  • UPC_NO
    078143113307
  • Work Time
    25 min.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)