Motion
11340
Adhesive Primer - 1 lb, Tub
Mi Item #04813968
MFR #11340
Price$197.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Primer - 1 lb, Tub
Mi Item #04813968
MFR #11340

Mfr description
11340 DFENSE BLOK SURFACE WETTING AGENT
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$197.46/each

Specifications

Dimensions

  • Container Size
    18.00 oz
  • Package Size
    1 lb
  • Specific Gravity
    1

Details

  • Application
    Manually Apply to Improve the Ease of Application and Cure Adhesion Properties of 11K712
  • Chemical Base
    Bisphenol A/Diethylenetriamine/Nonylphenol/Titanium Dioxide
  • Color
    Yellow
  • Flammability
    Flammable
  • Flash Point
    Greater then 200
  • For Use With
    Epoxy
  • Package Type
    Tub
  • Product Form
    Liquid
  • Type
    Promotes Adhesion to Concrete, Rubber, and Wood
  • UPC_NO
    078143113406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)