Motion
DFense Blok Fast Cure (FC) 9lb

ITW DEVCON
DFense Blok Fast Cure (FC) 9lb

Adhesive - 9 lb Package, 10 hr Cure Time, Yellow color
Mi Item #04813969
MFR #DFense Blok Fast Cure (FC) 9lb
Price$843.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
DFense Blok Fast Cure (FC) 9lb

Adhesive - 9 lb Package, 10 hr Cure Time, Yellow color
Mi Item #04813969
MFR #DFense Blok Fast Cure (FC) 9lb

Mfr description
11350 DFENSE BLOK FAST CURE (FC) - 9 LB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$843.92/each

Specifications

Dimensions

  • Container Size
    9 lb.
  • Package Size
    9 lb
  • Shear Strength
    2764 psi

Details

  • Adhesive Material
    Epoxy Adhesive
  • Application
    Manual
  • Color
    Yellow
  • Cure Time
    10 hr
  • Epoxy Color
    Gray
  • Filler Material
    Alumina
  • Flammability
    Flammable
  • Full Cure
    10 hr.
  • Mix Ratio
    2:1
  • Product Form
    Solid
  • Series
    11350
  • Type
    Solvent-Based
  • UPC_NO
    078143113505
  • Work Time
    15 min.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)