Motion
505300
5-ASP Submersible Utility Pump - 20 gpm, 26 ft of Head, 1 in FNPT Discharge, 1/6 hp
MI ITEM #04814010
MFR #505300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-ASP Submersible Utility Pump - 20 gpm, 26 ft of Head, 1 in FNPT Discharge, 1/6 hp
MI ITEM #04814010
MFR #505300

Mfr description
505300 (5-ASP) 115V, PUMP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    10 ft
  • Max ft of Head
    26 ft

Details

  • Diaphragm Material
    Neoprene
  • Discharge
    1 in FNPT
  • Frequency
    60 Hz
  • Horsepower
    1/6 hp
  • Impeller Material
    Nylon
  • Maximum Flow Rate
    20 gpm
  • O Ring Material
    Nitrile
  • Off Level
    1 to 4 in
  • On Level
    6 to 9 in
  • Phase
    1
  • Pump Body Material
    Epoxy Coated Cast Aluminum
  • Seal
    Fluoroelastomer (FKM)
  • Shaft Material
    Stainless Steel
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Switch Type
    Piggyback Diaphragm
  • Type Design
    Submersible Utility
  • Voltage
    115 V
  • Wetted Materials
    Nylon Impeller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)