Overview
Mfr description
ALC320-03 LUBE UNIT
Specifications
- Bowl MaterialPolycarbonate
- Bowl OptionsNone
- Operating MediumAir
- SeriesAL
- Manufacturer Catalog
- Weight771.43 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data