Motion
17096W
Coffing® Manual Trolley - 1 ton Capacity, 7 in Minimum Curve Radius
MI ITEM #04814408
MFR #17096W
Your Price$299.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coffing® Manual Trolley - 1 ton Capacity, 7 in Minimum Curve Radius
MI ITEM #04814408
MFR #17096W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$299.51/each(List $374.38)

Overview

Mfr description
17096W,VT-20-A TROLLEY PUSH TYPE 1TON 2-

Specifications

  • Additional Details
    Shielded Double Row Ball Bearings Provide Smooth Rolling For Longer Life and Greater Efficiency
  • Weight Capacity
    1 ton
  • Compatible Beam Flange Type
    Flat, Tapered
  • Compatible Beam Height
    4 to 12 in
  • Min Beam Flange Width
    2-5/8 in
  • Max Beam Flange Width
    5-1/16 in
  • Minimum Curve Radius
    7 in
  • Series
    VT-A
  • Wheel Tread Diameter
    2-3/4 in
  • Compatible Beam Flange Size
    2-5/8 to 5-1/16 in
  • Weight
    10.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text