Specifications
Dimensions
- Inlet Port Size1-1/2 in NPT
- Max ft of Head109 ft
- Outlet Port Size1-1/4 in NPT
Details
- Description Keyword1-1/2 in x 1-1/4 in NPT Ports
- EnclosureTEFC
- Frequency50/60 Hz
- Horsepower2 hp
- Max Pressure47 psi
- Maximum Flow Rate95 gpm
- O Ring MaterialViton
- Phase3
- Pump Body MaterialStainless Steel
- SealCarbon/Ceramic/Viton
- Supp Product Iom Eng Link
- Supporting Product Brochure
- Type DesignClose Coupled With Motor
- Voltage208–230/460 V
- Wetted MaterialsStainless Steel
Help us improve this product