Overview
Mfr description
AMB-EL-04-2P2-10 POWER AMPLIFIER
- ・Direct Input amplifier with minor feedback \n・For proportional valve \n・Used with ELDFG/ELDFHG series\n\n
Specifications
- Power Supply Type24 V DC
- FunctionDC Input Type\nDirectional and Flow\nControl with Miner\nfeedback
- Ambient Temperature Range0°C - 50 °C
- Humidity85 % RH or less
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data