Motion
ELDFHG-04-280-3C2P-XY-T-20

YUKEN
ELDFHG-04-280-3C2P-XY-T-20

Two Stage Dir & Flow Control Zero Lap
MI ITEM #04814456
MFR #ELDFHG-04-280-3C2P-XY-T-20
Your Price$6,332.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
ELDFHG-04-280-3C2P-XY-T-20

Two Stage Dir & Flow Control Zero Lap
MI ITEM #04814456
MFR #ELDFHG-04-280-3C2P-XY-T-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,332.07/each(List $7,598.48)

Overview

Mfr description
ELDFHG-04-280-3C2P-XY-T-10 VALVE
  • ・Proportional directional and flow control valve with LVDT\n・Max. operating pressure up to 35MPa (5,080psi)\n・Max. flow rate 1,440L/min (380gal/min)\n・CETOP D05, D07, D08, D10

Specifications

  • Maximum Operating Pressure
    35 MPa
  • Spool Type
    3C2P
  • Mount
    Sub-plate Mounting
  • Flow Direction
    Metre - In, Metre - Out
  • Ambient Temperature Range
    from -15 °C to 65 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text