Specifications
Dimensions
- Flange Diameter50 mm
- Flange Thickness0.1970 in
- Inside Diameter30 mm
- Outside Diameter40 mm
- Overall Length20 mm
- Overall Width20 mm
- Weight3.422 oz
Details
- Operating Temperature Range14 to 194 °F
- Product TypePlain Sleeve & Flanged Bearings
- Sleeve Bearing TypeFlange Sleeve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)