Motion
06-A 502
ENDURO-FLEX Turbo™ Blending Disc 5" X 5/8"-11 GR36/60 PK10
MI ITEM #04814513
MFR #06-A 502
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENDURO-FLEX Turbo™ Blending Disc 5" X 5/8"-11 GR36/60 PK10
MI ITEM #04814513
MFR #06-A 502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Center Hole Thread Size  
    5/8 in
  • Disc Diameter  
    5 in
  • Weight
    0.33 lb

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Flap Disc
  • Application
    Blending
  • Arbor Type
    Spin-On
  • Backing Material
    Cyclone High Tech Blend
  • Bonding Type
    Coated
  • Coat Type
    Coated Abrasive
  • Description Keyword
    Blending Disc
  • For Use With
    Ironman Grinder
  • Form Material
    Flap Disc
  • Grit Number
    36/60
  • Manufacturer Package Quantity
    10.000
  • Manufacturer Stock Number
    06A502
  • Manufacturer Upc Number
    662980725405
  • Max Rpm
    12200 rpm
  • Mineral Type
    Ceramic
  • Package Qty
    10.000
  • Package Quantity
    10.000
  • Trimmable
    Trimmable
  • UPC_NO
    662980725405

Overview

Mfr description
06A502 5"X5/8"-11 ENDUROFLEX TURBO 36/60
  • Cyclone Technology - Exclusive high tech blend; Exclusive flap geometry; Patented Turbofan™ Cooling design; For use on: Stainless Steel, Steel; Deburring; Weld removal, grinding, blending; Edge breaking; Always use a back flange with this product.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought