Motion
2MF3-PL
M-Series Pneumatic Socket - Steel Body Material, 3/8 in NPT, 3/8 – 18 Female Thread, 300 psi psi, 1/4 in Body Size, Buna-N Seal
Mi Item #04814518
MFR #2MF3-PL
Price$16.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M-Series Pneumatic Socket - Steel Body Material, 3/8 in NPT, 3/8 – 18 Female Thread, 300 psi psi, 1/4 in Body Size, Buna-N Seal
Mi Item #04814518
MFR #2MF3-PL

Mfr description
2MF3-PL COUPLER 3/8 NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.67/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPT
  • Body Size
    1/4 in
  • Hex
    0.81 in
  • Length
    1.72 in

Details

  • Actual Burst Pressure
    2600 psi w/ Steel Plug; 5000 psi w/ Brass Plug
  • Application
    Pneumatic
  • Body Material
    Steel
  • Coupling Component
    Socket
  • Coupling Connection Type
    Automatic
  • Description Keyword
    3/8 in NPT, 3/8 – 18 Female Thread
  • Hose Connection Type
    Female NPT
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Seal Material
    Buna-N
  • Standard Interchange
    ARO
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)