Motion
CBD-30-005
Electric Compact Scissor Lift Table - 500 lb Capacity, 115 V ac, Hydraulic Actuation, 6.00 x 30.00 in Height Range
MI ITEM #04814544
MFR #CBD-30-005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Compact Scissor Lift Table - 500 lb Capacity, 115 V ac, Hydraulic Actuation, 6.00 x 30.00 in Height Range
MI ITEM #04814544
MFR #CBD-30-005

Mfr description
CBD-30-005 COMPACT SCISSOR LIFT 500# 12"
  • Lifting heights from 37" to 76"
  • Capacities from 500 to 4,000 lbs
  • Platform sizes up to 48" x 72"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height Range
    6.00 x 30.00 in
  • Lowered Height
    6.00 in
  • Max Platform Size Optional
    12 x 24 in
  • Raised Height
    30.00 in
  • Weight
    175 lbs

Details

  • Actuation
    Hydraulic
  • Elevation Time
    20 sec
  • Lift Type
    Compact
  • Manufacturer Product Page
  • Motor Frequency Rating
    60 Hz
  • Motor Horsepower
    0.50 hp
  • Motor Phase
    1 ph
  • Platform Dimensions W X L
    12.0 x 24.0 in
  • Supply Voltage
    115 V ac
  • Weight Capacity
    500 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)