Specifications
Dimensions
- Height Range6.00 x 30.00 in
- Lowered Height6.00 in
- Max Platform Size Optional24 x 36 in
- Raised Height30.00 in
- Weight225 lbs
Details
- ActuationHydraulic
- Elevation Time20 sec
- Lift TypeCompact
- Manufacturer Product Page
- Motor Frequency Rating60 Hz
- Motor Horsepower0.50 hp
- Motor Phase1 ph
- Platform Dimensions W X L16.0 x 24.0 in
- Supply Voltage115 V ac
- Weight Capacity1000 lbs
Overview
Mfr description
CBD-30-010 COMPACT SCISSOR LIFT 1000# 16
- Lifting heights from 37" to 76"
- Capacities from 500 to 4,000 lbs
- Platform sizes up to 48" x 72"
- 115V power operated by push button pendant or foot switch control