Motion
CBD-60-025
Electric Compact Scissor Lift Table - 2500 lb Capacity, 460 V ac, Hydraulic Actuation, 12.50 x 64.00 in Height Range
MI ITEM #04814550
MFR #CBD-60-025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Compact Scissor Lift Table - 2500 lb Capacity, 460 V ac, Hydraulic Actuation, 12.50 x 64.00 in Height Range
MI ITEM #04814550
MFR #CBD-60-025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CBD-60-025 COMPACT SCISSOR LIFT 2500# 24
  • Lifting heights from 37" to 76"
  • Capacities from 500 to 4,000 lbs
  • Platform sizes up to 48" x 72"
  • 115V power operated by push button pendant or foot switch control

Specifications

  • Lift Type
    Compact
  • Weight Capacity
    2500 lbs
  • Supply Voltage
    460 V ac
  • Actuation
    Hydraulic
  • Raised Height
    64.00 in
  • Lowered Height
    12.50 in
  • Platform Dimensions W X L
    24.0 x 53.0 in
  • Height Range
    12.50 x 64.00 in
  • Elevation Time
    16 sec
  • Motor Horsepower
    3.20 hp
  • Motor Phase
    3 ph
  • Motor Frequency Rating
    60 Hz
  • Max Platform Size Optional
    42 x 66 in
  • Weight
    1100 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought