Motion
BD-36-010
Electric Scissor Lift Table - 1000 lb Capacity, 115 V ac, Hydraulic Actuation, 5.25 x 36.00 in Height Range
Mi Item #04814551
MFR #BD-36-010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Table - 1000 lb Capacity, 115 V ac, Hydraulic Actuation, 5.25 x 36.00 in Height Range
Mi Item #04814551
MFR #BD-36-010

Mfr description
BD-36-010 SCISSOR LIFT 1000# 24"X48" PLA
  • Up to 70" lift height
  • Platform sizes up to 48" x 120"
  • Push button pendant or foot switch control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height Range
    5.25 x 36.00 in
  • Lowered Height
    5.25 in
  • Max Platform Size Optional
    36 x 60 in
  • Raised Height
    36.00 in
  • Weight
    425 lbs

Details

  • Actuation
    Hydraulic
  • Elevation Time
    29 sec
  • Lift Type
    Standard
  • Manufacturer Product Page
  • Motor Frequency Rating
    60 Hz
  • Motor Horsepower
    0.33 hp
  • Motor Phase
    1 ph
  • Platform Dimensions W X L
    24.0 x 48.0 in
  • Supply Voltage
    115 V ac
  • Weight Capacity
    1000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)