Specifications
Dimensions
- Height Range7.25 x 36.00 in
- Lowered Height7.25 in
- Max Platform Size Optional48 x 72 in
- Raised Height36.00 in
- Weight770 lbs
Details
- ActuationHydraulic
- Elevation Time22 sec
- Lift TypeStandard
- Manufacturer Product Page
- Motor Frequency Rating60 Hz
- Motor Horsepower1.50 hp
- Motor Phase3 ph
- Platform Dimensions W X L24.0 x 48.0 in
- Supply Voltage230/460 V ac
- Weight Capacity5000 lbs
Overview
Mfr description
BD-36-050 SCISSOR LIFT 5000# 24"X48" PLA
- Up to 70" lift height
- Platform sizes up to 48" x 120"
- Push button pendant or foot switch control
- Well suited to a wide variety of applications