Motion
BD-36-060
Electric Scissor Lift Table - 6000 lb Capacity, 230/460 V ac, Hydraulic Actuation, 7.25 x 36.00 in Height Range
MI ITEM #04814557
MFR #BD-36-060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Table - 6000 lb Capacity, 230/460 V ac, Hydraulic Actuation, 7.25 x 36.00 in Height Range
MI ITEM #04814557
MFR #BD-36-060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BD-36-060 SCISSOR LIFT 6000# 24"X48" PLA
  • Up to 70" lift height
  • Platform sizes up to 48" x 120"
  • Push button pendant or foot switch control
  • Well suited to a wide variety of applications

Specifications

  • Lift Type
    Standard
  • Weight Capacity
    6000 lbs
  • Supply Voltage
    230/460 V ac
  • Actuation
    Hydraulic
  • Raised Height
    36.00 in
  • Lowered Height
    7.25 in
  • Platform Dimensions W X L
    24.0 x 48.0 in
  • Height Range
    7.25 x 36.00 in
  • Elevation Time
    30 sec
  • Motor Horsepower
    1.50 hp
  • Motor Phase
    3 ph
  • Motor Frequency Rating
    60 Hz
  • Max Platform Size Optional
    48 x 72 in
  • Weight
    790 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text