Motion
BD-60-040
Electric Scissor Lift Table - 4000 lb Capacity, 460 V ac, Hydraulic Actuation, 10.00 x 60.00 in Height Range
Mi Item #04814564
MFR #BD-60-040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Table - 4000 lb Capacity, 460 V ac, Hydraulic Actuation, 10.00 x 60.00 in Height Range
Mi Item #04814564
MFR #BD-60-040

Mfr description
BD-60-040 SCISSOR LIFT 4000# 24"X86" PLA
  • Up to 70" lift height
  • Platform sizes up to 48" x 120"
  • Push button pendant or foot switch control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height Range
    10.00 x 60.00 in
  • Lowered Height
    10.00 in
  • Max Platform Size Optional
    48 x 120 in
  • Raised Height
    60.00 in
  • Weight
    1375 lbs

Details

  • Actuation
    Hydraulic
  • Elevation Time
    20 sec
  • Lift Type
    Standard
  • Manufacturer Product Page
  • Motor Frequency Rating
    60 Hz
  • Motor Horsepower
    3.30 hp
  • Motor Phase
    3 ph
  • Platform Dimensions W X L
    24.0 x 86.0 in
  • Supply Voltage
    460 V ac
  • Weight Capacity
    4000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)