Motion
PBD-44-040
Electric Scissor Lift Table - Ground Level, 4000 lb Capacity, 115 V ac, Hydraulic Actuation, 0.38 x 35.00 in Height Range
MI ITEM #04814571
MFR #PBD-44-040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Table - Ground Level, 4000 lb Capacity, 115 V ac, Hydraulic Actuation, 0.38 x 35.00 in Height Range
MI ITEM #04814571
MFR #PBD-44-040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PBD-44-040 PAN STYLE SCISSOR LIFT 4000#

Specifications

  • Lift Type
    Ground Level
  • Weight Capacity
    4000 lbs
  • Supply Voltage
    115 V ac
  • Actuation
    Hydraulic
  • Raised Height
    35.00 in
  • Description Keyword
    Ground Level
  • Lowered Height
    0.38 in
  • Platform Dimensions W X L
    44.0 x 48.0 in
  • Height Range
    0.38 x 35.00 in
  • Elevation Time
    44 sec
  • Motor Horsepower
    1.00 hp
  • Motor Phase
    1 ph
  • Motor Frequency Rating
    60 Hz
  • Weight
    1325 lbs
  • Additional Details
    6" flexible safety toe guard.
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text